This product may not be available in all locations.
Push Button, Recessed Multi Head, 1 NO Contact, 10A, 600V, Kitted
Item #:
614743
Cat #:
CR104PBG10U3
UPC:
783166279793
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Recessed Red, Green, Yellow, Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Overview
Push Button, Recessed Red, Green, Yellow, Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166279793, CR104PBG10U3
Specifications
Type: | Recessed, Pushbutton |
Mounting: | Panel |
Color: | Red, Green, Black, Yellow |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Poles: | 1 |
Volts AC: | 600 |
Type: | Recessed, Pushbutton |
Color: | Red, Green, Black, Yellow |
Size: | 30 mm |
Poles: | 1 |
Mounting: | Panel |
Amps: | 10 |
Family / Style: | CR104 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)