Push Button, Recessed Black Head, 2NO/NC Contact, 600V, Momentary

Item #: 696831
Cat #: CR104PBG92B3
UPC: 783166280270
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Recessed Black Head, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Recessed Black Head, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280270, CR104PBG92B3

Specifications

Type: Recessed, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: Black
Volts AC: 600
Type: Recessed, Pushbutton
Size: 30 mm
Color: Black
Amps: 10
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)