Push Button, 2-Position, 30mm, Push-Pull/Twist Release, Red

Item #: 343292
Cat #: 800T-FXTQH2RA1
UPC: 885630116044
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, Illuminated, LED, 12 - 130 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, Illuminated, LED, 12 - 130 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXTQH2RA1 from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116044, 800T-FXTQH2RA1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Amps: 10
Size: 30 mm
Volts DC Range: 12
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Amps: 10
Volts DC Range: 12
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)