This product may not be available in all locations.
Push Button, Extended Head, 30mm, Green, NEMA 4/13
Item #:
37549
Cat #:
800T-B1A
UPC:
781180608742
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Green, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Overview
Push Button, Extended Head, 30 mm, Green, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B1A from Rockwell Automation® is a green, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180608742, 800T-B1A
Specifications
Color: | Green |
Size: | 30 mm |
Type: | Standard, Extended Head , Pushbutton |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Green |
Type: | Standard, Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)