This product may not be available in all locations.
Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13
Item #:
36313
Cat #:
800T-D6JA
UPC:
781180613784
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Overview
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D6JA from Rockwell Automation® is a red, 30 mm momentary push button and it is jumbo plastic. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180613784, 800T-D6JA
Specifications
Color: | Red |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Mushroom Head, Jumbo Plastic, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Mushroom Head, Jumbo Plastic, Pushbutton |
Customer Reviews
No reviews for this product
(0)