This product may not be available in all locations.
Push Button, 3-Position, Illuminated, Green, 12-130V AC/DC
Item #:
412671
Cat #:
800T-FXNQH2GA7
UPC:
885630115962
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Green, Mushroom Head, Illuminated, LED, 12 -130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Overview
Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Green, Mushroom Head, Illuminated, LED, 12 -130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNQH2GA7 from Rockwell Automation® is a 12-130 V AC/DC, green, three-position maintained in, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115962, 800T-FXNQH2GA7
Specifications
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Volts DC Range: | 12 |
Type: | 3-Position, Pushbutton |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Size: | 30 mm |
Type: | 3-Position, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Green |
Volts DC Range: | 12 |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)