This product may not be available in all locations.
800T PB, 2 Push Mushroom Head Push-Pull Device, Amber, Transformer
Item #:
67254
Cat #:
800T-FXP16AA1
UPC:
781180251863
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 2 Push Mushroom Head Push-Pull Device, Amber, Transformer Type, 1 NCLB 1 NOs, Incandescent
Overview
800T PB, 2 Push Mushroom Head Push-Pull Device, Amber, Transformer Type, 1 NCLB 1 NOs, Incandescent
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXP16AA1 from Rockwell Automation® is a 120 V AC 50/60 Hz, amber, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180251863, 800T-FXP16AA1
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)