Push Button, 2-Position, Push-Pull, 30mm, No Lens, 120VAC, NEMA 4/13

Item #: 26139
Cat #: 800T-FXP16XD4
UPC: 781180238161
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, No Lens, Mushroom Head, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, No Lens, Mushroom Head, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXP16XD4 from Rockwell Automation® is a 120 V AC 50/60 Hz, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180238161, 800T-FXP16XD4

Specifications

Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC: 120
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)