This product may not be available in all locations.
Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red
Item #:
25861
Cat #:
800T-FXQ24RA1
UPC:
781180238413
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Illuminated, Red, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Overview
Push Button, Push-Pull, 30mm, Maintained, Illuminated, Red, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQ24RA1 from Rockwell Automation® is a 24 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180238413, 800T-FXQ24RA1
Specifications
Color: | Red |
Volts DC: | 24 |
Size: | 30 mm |
Volts AC: | 24 |
Family / Style: | 800T |
Type: | Push-Pull, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Push-Pull, Pushbutton |
Customer Reviews
No reviews for this product
(0)