800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type

Item #: 391442
Cat #: 800T-FXTQH2RA
UPC: 885630119151
Sign In or Register to view pricing and more.
Documents & Guides
800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type, 1 NO 1 NC, LED, Push-Pull

Overview

800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type, 1 NO 1 NC, LED, Push-Pull
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXTQH2RA from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630119151, 800T-FXTQH2RA

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)