This product may not be available in all locations.
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, Ext Hea
Item #:
42086
Cat #:
800T-PA16A
UPC:
781180186042
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, Ext Head w/ Guard, Amber, 1 NO 1 NC
Overview
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, Ext Head w/ Guard, Amber, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PA16A from Rockwell Automation® is an amber, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head with guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180186042, 800T-PA16A
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)