This product may not be available in all locations.
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Ex
Item #:
67880
Cat #:
800T-PBH16R
UPC:
662468269230
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Ext Head w/o Guard, Red, 1 NO 1 NC
Overview
800T Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Ext Head w/o Guard, Red, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PBH16R from Rockwell Automation® is a red, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and LED with. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468269230, 800T-PBH16R
Specifications
Type: | Illuminated, Pushbutton |
Family / Style: | 800T |
Type: | Illuminated, Pushbutton |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)