800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext

Item #: 438600
Cat #: 800T-QAH2GA2
UPC: 885630116099
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/ Guard, Green, 2 NO

Overview

800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/ Guard, Green, 2 NO
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QAH2GA2 from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116099, 800T-QAH2GA2

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)