800T Momentary Push Button, Full Voltage, 120 V, Incandescent, Ext

Item #: 41684
Cat #: 800T-QB10A
UPC: 781180687914
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 120 V, Incandescent, Ext Head w/o Guard, Amber, 1 NO 1 NC

Overview

800T Momentary Push Button, Full Voltage, 120 V, Incandescent, Ext Head w/o Guard, Amber, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB10A from Rockwell Automation® is an amber, 120 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180687914, 800T-QB10A

Specifications

Type: Self Feeding Bit
Family / Style: 800T
Type: Self Feeding Bit
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)