This product may not be available in all locations.
Push Button, Illuminated, Amber, 24V AC/DC, Incandescent, 30mm
Item #:
41638
Cat #:
800T-QB24A
UPC:
781180689031
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Amber, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm
Overview
Push Button, Illuminated, Amber, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB24A from Rockwell Automation® is an amber, 24 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180689031, 800T-QB24A
Specifications
Color: | Amber |
Volts DC: | 24 |
Amps: | 10 |
Size: | 30 mm |
Type: | Illuminated, Extended Head , Pushbutton |
Volts AC: | 24 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Amber |
Amps: | 10 |
Type: | Illuminated, Extended Head , Pushbutton |
Family / Style: | 800T |
Volts DC: | 24 |
Size: | 30 mm |
Volts AC: | 24 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)