Push Button, Extended Amber Head, 12-130V AC/DC, LED, 30mm

Item #: 311809
Cat #: 800T-QBH2A
UPC: 885630116136
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Amber Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Amber Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2A from Rockwell Automation® is an amber, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116136, 800T-QBH2A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Type: LED, Illuminated, Extended Head , Pushbutton
Volts DC Range: 12
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Volts DC Range: 12
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: LED, Illuminated, Extended Head , Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)