Push Button, Extended Green Head, 12-130V AC/DC, LED, 30mm

Item #: 311808
Cat #: 800T-QBH2G
UPC: 885630116167
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2G from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116167, 800T-QBH2G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts DC Range: 12
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Color: Green
Volts DC Range: 12
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)