Push Button, Extended Red Head, 12-130V AC/DC, LED, 30mm

Item #: 311807
Cat #: 800T-QBH2R
UPC: 885630116181
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116181, 800T-QBH2R

Specifications

Color: Red
Amps: 10
Size: 30 mm
Volts DC Range: 12
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Color: Red
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Amps: 10
Volts DC Range: 12
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)