This product may not be available in all locations.
Push Button, Push-Pull, Mushroom, Red, LED, 12-130V AC/DC, 30mm
Item #:
506426
Cat #:
800TC-FXQH2RA1S
UPC:
885630118864
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Self Monitoring, Contact Block, with Finger Safe Guards
Overview
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Self Monitoring, Contact Block, with Finger Safe Guards
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FXQH2RA1S from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type with finger guards on terminals. And it has self-monitoring contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118864, 800TC-FXQH2RA1S
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Volts DC Range: | 12 |
Family / Style: | 800T |
Type: | Push-Pull, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Volts DC Range: | 12 |
Type: | Push-Pull, Pushbutton |
Customer Reviews
No reviews for this product
(0)