This product may not be available in all locations.
Push Button, Extended Head, with Guard, 24V AC/DC, Green, 30mm
Item #:
2690
Cat #:
800TC-QA24G
UPC:
662072770153
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, 30 mm, Green, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Overview
Push Button, Extended Head, with Guard, 30 mm, Green, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QA24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072770153, 800TC-QA24G
Specifications
Material: | Malleable Iron |
Type: | Sealing Fitting |
Family / Style: | 800T |
Material: | Malleable Iron |
Family / Style: | 800T |
Type: | Sealing Fitting |
Customer Reviews
No reviews for this product
(0)