This product may not be available in all locations.
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard,
Item #:
377867
Cat #:
800TC-QAH2R
UPC:
885630234229
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard, Red, Finger Guards, 1 NO 1 NCs
Overview
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard, Red, Finger Guards, 1 NO 1 NCs
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QAH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630234229, 800TC-QAH2R
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)