This product may not be available in all locations.
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amb
Item #:
368412
Cat #:
800TC-QBH2A
UPC:
885630207254
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amber, Finger Guards, 1 NO 1 NC
Overview
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amber, Finger Guards, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QBH2A from Rockwell Automation® is an amber, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630207254, 800TC-QBH2A
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)