Eaton 10250T pushbutton

Item #: 611859
Cat #: 10250T397LGD24-1
UPC: 782114753828
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Assembled pushbutton, 10250T, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, LED, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Chrome bezel, Plastic actuator

Overview

Eaton Assembled pushbutton, 10250T, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, LED, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753828, 10250T397LGD24-1

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)