Push Button, Illuminated, Extended Blue Head, 1NO/NC, 24V Lamp

Item #: 718963
Cat #: CR104PBL11L3L8
UPC: 783166562543
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Blue, Extended Head, with Guard, 24 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, Blue, Extended Head, with Guard, 24 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166562543, CR104PBL11L3L8

Specifications

Color: Blue
Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Color: Blue
Amps: 10
Family / Style: CR104
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)