This product may not be available in all locations.
Push Button, Illuminated, Extended Red Head, 1NO/NC, 120V Lamp
Item #:
587705
Cat #:
CR104PBL11R1L2
UPC:
783166583111
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Red, Extended Head, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Overview
Push Button, Illuminated, Red, Extended Head, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166583111, CR104PBL11R1L2
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 120 |
Type: | Illuminated, Extended Head , Pushbutton |
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Amps: | 10 |
Family / Style: | CR104 |
Type: | Illuminated, Extended Head , Pushbutton |
Customer Reviews
No reviews for this product
(0)