Push Button, 2 Position Maintained, 1-3/8" Red, 24VAC, Incandescent

Item #: 587810
Cat #: CR104PBL11R5C8
UPC: 783166281239
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Maintained, 1-3/8 Inch, Red Illuminated Head, 24 Volt AC/DC, Full Voltage, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Push Button, 2 Position, Maintained, 1-3/8 Inch, Red Illuminated Head, 24 Volt AC/DC, Full Voltage, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 783166281239, CR104PBL11R5C8

Specifications

Color: Red
Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Mushroom, Pushbutton
Volts AC: 24
Color: Red
Amps: 10
Family / Style: CR104
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Mushroom, Pushbutton

Customer Reviews

No reviews for this product
(0)