This product may not be available in all locations.
Illuminated push-button, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O
Item #:
16018
Cat #:
9001K2L1AH13
UPC:
785901027522
Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O
Overview
Illuminated push-button, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O
This Harmony 9001K, modular illuminated projecting amber push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901027522, 9001K2L1AH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)