This product may not be available in all locations.
Push Button, Illuminated, Metal, Flush, Green, 30mm, Momentary, 110-120VAC, 1 C/O
Item #:
96405
Cat #:
9001K3L1GH13
UPC:
785901028376
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Metal, Flush, Guard, Green, 30mm, Momentary, 110-120 Volt AC, 1Normally Open/Normally Closed Contact
Overview
Push Button, Illuminated, Metal, Flush, Guard, Green, 30mm, Momentary, 110-120 Volt AC, 1Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated flush green push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC transformer and has 1 x NO + 1 x NC contacts. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901028376, 9001K3L1GH13
Specifications
Color: | Green |
Diameter: | 30 mm |
Type: | Illuminated, Flush Pushbuttons |
Standards: | California Proposition 65 |
Color: | Green |
Type: | Illuminated, Flush Pushbuttons |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)