Push-Button, Metal, Snap-On Plastic 35 mm Mushroom Head, Black, 30 mm, Momentary

Item #: 644711
Cat #: 9001KR4BH13
UPC: 785901033790
Sign In or Register to view pricing and more.
Push-Button, Harmony 9001K, Metal, Snap-On Plastic 35 mm Mushroom Head, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact,

Overview

Push-Button, Harmony 9001K, Metal, Snap-On Plastic 35 mm Mushroom Head, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact,
This Harmony 9001K, modular black push button has 2 positions, operates with spring return mechanism. It has chromium-plated metal bezel, has 1 x NO + 1 x NC contact and uses screw-clamp terminals. This 35mm mushroom shaped push button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033790, 9001KR4BH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Mushroom Head, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Mushroom Head, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)