Push Button, Illuminated, 3 Position, Push/Pull, Green, 41mm, 120VAC

Item #: 22686
Cat #: 9001KR8P1GH25
UPC: 785901851943
Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, 3 Position, Push/Pull, Center Maintained, Green, 41 mm, 120 Volt AC, 1 Normally Closed, 1 Normally Closed Late Open, Contacts

Overview

Push Button, 30 mm, Illuminated, 3 Position, Push/Pull, Center Maintained, Green, 41 mm, 120 Volt AC, 1 Normally Closed, 1 Normally Closed Late Open, Contacts
This green illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 2 x NC contact. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901851943, 9001KR8P1GH25

Specifications

Volts DC: 120
Type: Push/Pull, NO/NC, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120, 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts DC: 120
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Push/Pull, NO/NC, Pushbutton
Color: Green
Volts AC: 120, 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)