This product may not be available in all locations.
30mm push button, Type K, nonilluminated maintained push pull mushroom, 6A inductive at 120VAC
Item #:
236784
Cat #:
9001KR9H13
UPC:
785901034124
Sign In or Register to view pricing and more.
Documents & Guides
30mm push button, Type K, nonilluminated maintained push pull mushroom, 6A inductive at 120VAC, 1NO/1NC contact, NEMA 4
Overview
30mm push button, Type K, nonilluminated maintained push pull mushroom, 6A inductive at 120VAC, 1NO/1NC contact, NEMA 4
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This non-illuminated push pull push button operator has a metal ring nut. This operator has one 9001KA1 contact block. Contact block have a UL Type A600, UL Type Q600 and a 10A resistive VAC rating. The contacts in these contact blocks are double break direct acting. Contact blocks will accept up to two 12AWG to 24 AWG solid or stranded wires. The contact block terminals are protected to meeting VDE 0106 Part 100. This operator can be made illuminated by adding a light module. A push pull knob like the 9001R22, needs to be ordered separately for this operator. A variety of colors are available. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs." "The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901034124, 9001KR9H13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)