This product may not be available in all locations.
Push-Button Head, Metal, 41 mm Mushroom, Red, 30 mm, Push-Pull, Emergency Stop
Item #:
260399
Cat #:
9001KR9R05H13
UPC:
785901034308
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed, 1 Normally Open/Normally Closed Contacts
Overview
Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed, 1 Normally Open/Normally Closed Contacts
This red illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901034308, 9001KR9R05H13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)