This product may not be available in all locations.
Push-Button, Metal, 57 mm Mushroom, Red, 30 mm, 2 Pos. Push-Pull, 1 NC
Item #:
260407
Cat #:
9001KR9R21H6
UPC:
785901159780
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button, Harmony 9001K, Metal, 57 mm Mushroom, Red, 30 mm, 2 Positions, Maintained, Push-Pull, 1 Normally Closed Contact
Overview
Push-Button, Harmony 9001K, Metal, 57 mm Mushroom, Red, 30 mm, 2 Positions, Maintained, Push-Pull, 1 Normally Closed Contact
This Harmony 9001K, modular red push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape and 40mm mushroom head and 1 x NC contact. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901159780, 9001KR9R21H6
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)