This product may not be available in all locations.
Pushbutton, Push-Pull, Red, 41mm Mushroom Head, Maintained, 1NC
Item #:
123415
Cat #:
9001KR9RH6
UPC:
785901034360
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Push-Pull, Red, 41 mm, Mushroom Head, Maintained, 1 Normally Closed Contact, 10 Amp, 600 Volt AC
Overview
Pushbutton, Push-Pull, Red, 41 mm, Mushroom Head, Maintained, 1 Normally Closed Contact, 10 Amp, 600 Volt AC
This Harmony 9001K, modular red push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape and 40mm mushroom head and 1 x NC contact. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901034360, 9001KR9RH6
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Type: | Push-Pull, Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Push-Pull, Pushbutton |
Customer Reviews
No reviews for this product
(0)