This product may not be available in all locations.
Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
Item #:
175497
Cat #:
9001KR9RM94
UPC:
785901677222
Sign In or Register to view pricing and more.
Documents & Guides
Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
Overview
Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
This 40mm mushroom shaped push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments
Also known as: 785901677222, 9001KR9RM94
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Type: | Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Type: | Pushbutton |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)