Push Button, Delayed Electrical Closing, Metal, Flush, 7 Colors, 30 mm, Momentary, 1NO/NC

Item #: 174237
Cat #: 9001KRD1UH1
UPC: 785901909217
Sign In or Register to view pricing and more.
Push Button, Delayed Electrical Closing, Harmony 9001K, Metal, Flush, 7 Colors Choice, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Delayed Electrical Closing, Harmony 9001K, Metal, Flush, 7 Colors Choice, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact
This push-button with set of 7 colors caps provides an ergonomic interface for controlling your machines Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901909217, 9001KRD1UH1

Specifications

Mounting: Panel
Color: Red, Blue, Green, Orange, Black, Yellow, Whte
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Color: Red, Blue, Green, Orange, Black, Yellow, Whte
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)