This product may not be available in all locations.
Push Button, 30mm, Illuminated, Full Guard, Green, 1NO/NC Contacts
Item #:
16529
Cat #:
9001SK1L1GH13
UPC:
785901040354
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC
Overview
Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular illuminated flush green push button is supplied with a full guard. It has a double insulated plastic bezel, is supplied with a 110V AC transformer and has 1 x NO + 1 x NC contacts. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901040354, 9001SK1L1GH13
Specifications
Mounting: | Panel |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Volts AC: | 120, 600 |
Type: | NO/NC, Full Guard, Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Color: | Green |
Volts AC: | 120, 600 |
Standards: | California Proposition 65 |
Amps: | 10 |
Size: | 30 mm |
Type: | NO/NC, Full Guard, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)