Push Button, 30mm, Full Guard, Green, 1NO Contact, NEMA 4/4X/13

Item #: 15836
Cat #: 9001SKR1GH5
UPC: 785901042068
Sign In or Register to view pricing and more.
Push Button, 30 mm, Full Guard, Green, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC

Overview

Push Button, 30 mm, Full Guard, Green, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular flush green push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO contact. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042068, 9001SKR1GH5

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Type: Operator Only, Full Guard, Pushbutton
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Amps: 10
Size: 30 mm
Material: Plastic
Mounting: Panel
Color: Green
Type: Operator Only, Full Guard, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)