This product may not be available in all locations.
Push Button, Flush, Green, Momentary, Non-Illuminated, 22.5mm
Item #:
66884
Cat #:
800G-F3
UPC:
611320535549
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Green, Momentary, Non-Illuminated, Plastic, Operator Only, 22.5mm
Overview
Push Button, Flush, Green, Momentary, Non-Illuminated, Plastic, Operator Only, 22.5mm
Designed for industrial environments where flammable gases, vapors, or dust may be present, Allen-Bradley® 800G operators are perfect for your industrial applications. These hazardous location operators are available as factory-assembled stations or individual components. Catalog item 800G-F3 from Rockwell Automation® is a green hazardous location hazardous location push button. And it is non-illuminated with a flush head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320535549, 800G-F3
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | Green |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Pushbutton |
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22.5 mm |
Type: | Pushbutton |
Color: | Green |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)