This product may not be available in all locations.
Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13
Item #:
57481
Cat #:
800H-FRXJT6A1
UPC:
662073656739
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Overview
Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXJT6A1 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained push-pull / twist jumbo push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073656739, 800H-FRXJT6A1
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Jumbo, 3 Position, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Type: | Jumbo, 3 Position, Pushbutton |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)