This product has been discontinued.
This product may not be available in all locations.
Push Button, Jumbo, Push-Pull/Twist Release, Red, 1NO/1NC
Item #:
8905
Cat #:
800H-FRXJT6AP
UPC:
662468006729
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Jumbo, Red, Mushroom Head, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Overview
Push Button, Push-Pull/Twist Release, Jumbo, Red, Mushroom Head, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662468006729, 800H-FRXJT6AP
Specifications
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Amps: | 4 |
Volts DC: | 32, 125 |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 200kA |
Length: | 1 1/4 in |
Amps: | 4 |
Volts AC: | 250 |
Interrupt Rating DC: | 200kA |
Type: | Glass, Electronic |
Volts DC: | 32, 125 |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)