This product may not be available in all locations.
Push Button, Mushroom Head, Red, Push-Pull/Twist Release, 120VAC
Item #:
77003
Cat #:
800H-FRXTP16RA1
UPC:
662073630500
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Mushroom Head, Red, Illuminated, 120 Volt AC, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Overview
Push Button, Push-Pull/Twist Release, Mushroom Head, Red, Illuminated, 120 Volt AC, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTP16RA1 from Rockwell Automation® is a red, 120 V AC 50/60 Hz, two-position, 30 mm push-pull device. It has a twist release and a standard mushroom head. It is transformer type and has an incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073630500, 800H-FRXTP16RA1
Specifications
Type: | Push-Pull/Twist Release , Pushbutton |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 120 |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Pushbutton |
Amps: | 10 |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)