This product may not be available in all locations.
800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Po
Item #:
66825
Cat #:
800H-FRXTQ24RA5
UPC:
662073681779
Sign In or Register to view pricing and more.
Documents & Guides
800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Pos, 24 V, Std Mushroom, Red
Overview
800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Pos, 24 V, Std Mushroom, Red
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQ24RA5 from Rockwell Automation® is a red, 24 V AC/DC, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. It is full voltage type and has an incandescent lamp. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073681779, 800H-FRXTQ24RA5
Specifications
Type: | Cover, GFCI, Duplex, Decora, 4" Square |
Mounting: | Device |
Depth: | 1/2 in |
Type: | Cover, GFCI, Duplex, Decora, 4" Square |
Depth: | 1/2 in |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)