This product may not be available in all locations.
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Blue, Exte
Item #:
649711
Cat #:
800H-QRAH2BA2
UPC:
885630118567
Sign In or Register to view pricing and more.
Documents & Guides
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Blue, Extended W/ Guard, 2 NO, 2 NO
Overview
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Blue, Extended W/ Guard, 2 NO, 2 NO
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRAH2BA2 from Rockwell Automation® is a blue, 12-130 V AC/DC, 30 mm momentary push button. It has two normally open standard contacts. And it is LED and full voltage with an extended head with guard and no guards on terminals. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118567, 800H-QRAH2BA2
Specifications
Type: | Corrosion Resistant, Pushbutton |
Type: | Corrosion Resistant, Pushbutton |
Customer Reviews
No reviews for this product
(0)