This product may not be available in all locations.
Push Button, Booted Flush Head, Black, 1NO/1NC Contacts, 30mm
Item #:
65034
Cat #:
800H-R2A
UPC:
662073634560
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Booted Flush Head, Black, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Overview
Push Button, Booted Flush Head, Black, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-R2A from Rockwell Automation® is a black, 30 mm momentary push button. And it has a booted head and no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073634560, 800H-R2A
Specifications
Type: | Booted Flush, Pushbutton |
Amps: | 10 |
Size: | 30 mm |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Booted Flush, Pushbutton |
Size: | 30 mm |
Material: | Plastic |
Amps: | 10 |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)