800H 2 Pos Push-Pull Device, Twist Release, Mushroom, 12-130 V, Red

Item #: 428855
Cat #: 800HC-FRXTQH2RA4
UPC: 884951738829
Sign In or Register to view pricing and more.
Documents & Guides
800H 2 Pos Push-Pull Device, Twist Release, Mushroom, 12-130 V, Red, Full Volt, LED, Finger Guards

Overview

800H 2 Pos Push-Pull Device, Twist Release, Mushroom, 12-130 V, Red, Full Volt, LED, Finger Guards
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-FRXTQH2RA4 from Rockwell Automation® is a red, 12-130 V AC/DC, two-position, 30 mm push-pull device. It has a twist release and a standard mushroom head. It is full voltage type with LED lamp and finger guards on terminals. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951738829, 800HC-FRXTQH2RA4

Specifications

Type: Corrosion Resistant, Pushbutton
Type: Corrosion Resistant, Pushbutton

Customer Reviews

No reviews for this product
(0)