This product may not be available in all locations.
Push Button, Extended Head, 30mm, Red, NEMA 4/13
Item #:
37454
Cat #:
800T-B6
UPC:
781180610257
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, Operator Only
Overview
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, Operator Only
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B6 from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180610257, 800T-B6
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Operator Only, Extended Head , Pushbutton |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Type: | Operator Only, Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)