This product may not be available in all locations.
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent,
Item #:
30394
Cat #:
800T-QB24
UPC:
781180189326
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, 1 NO 1 NC
Overview
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB24 from Rockwell Automation® is a 24 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189326, 800T-QB24
Specifications
Family / Style: | 800T |
Type: | Extended Pushbuttons |
Family / Style: | 800T |
Type: | Extended Pushbuttons |
Customer Reviews
No reviews for this product
(0)