30.5 Mm, Pushbutton, Extended, Red

Item #: 91797
Cat #: 10250T112
UPC: 782113203348
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 10250T112 is a red momentary Pushbutton Operator features zinc die-cast construction with chrome plated housing and mounting nuts. The switch operator also features with the enclosed silver contacts with reliability nibs, reliability nibs improves contact reliability even under dry circuits and fine dust conditions. Drainage holes prevent buildup of liquids inside the operator which can prevent operation in freezing environment. Grounding nibs bit through paint and other coating to secure grounding. Diaphragm seals with drainage holes and grounding nibs on the operator casing.
Also known as: 782113203348, 10250T112

Specifications

Color: Red
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary

Customer Reviews

No reviews for this product
(0)