This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Assembled pushbutton, 10250T, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, LED, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Overview
Eaton Assembled pushbutton, 10250T, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, LED, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753828, 10250T397LGD24-1
Specifications
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)